Beli distributor parker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Plumbing PartsDeskripsi:Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.atribut:
- Package Quantity: 1
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- Parker Gauges and ElectronicsDeskripsi:Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.atribut:
- UNSPSC: 23151820
- Accuracy (%): +/-0.75
- Features: Calculates Superheat and Subcooling, Pressures and Temperatures Displayed On A Mobile Device, Monitor and Record Data, Wireless Temperature Sensors Clamp
- Includes: (2) Adapters for Mounting the Sensors; (2) Wireless Temperature Sensors; (4) Spare Batteries; Plastic Case
- Manufacturer Part Number: SSTK-PARKER
- Product Type: Wireless Diagnostic Service Kit
- Parker Filter BagsDeskripsi:Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.atribut:
- UNSPSC: 40161508
- Collar Type: Ring
- Diameter (inch): 7
- Features: Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels; Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
- Finish: Glazed
- For use with: Competitor Housings; Parker E-Series Bag
- Maximum Pressure: 70
- Reduces: Particulates; Solids
- Seam Type: Welded
- Parker Inverted Flare Tube FittingsDeskripsi:Standard steel inverted flare tube fittings are widely used with water and flammable gases in a variety of applications. Steel is hard and resilient with a wide temperature range and corrosion resistance in high-humidity environments.atribut:
- Fitting Material: Brass
- Maximum Operating Temperature (°F): 250
- Parker Steel Compression Tube Fittings for Instrumentation LinesDeskripsi:Steel double ferrule fittings include a front sealing ferrule (metal ring) and a back locking ferrule. A fitting nut is screwed on tubing to tighten and hold fitting and tubing in place. Double ferrule fittings work with higher pressures than single ferrule fittings and have a stronger grip. These instrumentation fittings are commonly used in process control applications involving oil and gas.atribut:
- Compatible Fitting Brands: A-LOK
- Displayed Brand: PARKER
- Finish/Coating: Zinc Plated
- Fitting Material: Steel
- Fitting Side A Connection Type: Compression
- Maximum Operating Temperature (°F): 800
- Minimum Operating Temperature (°F): 20
- Resistance Properties: Corrosion-Resistant; Gall-Resistant
- Standards: ASTM A179; SAE J524b; SAE J525b
- System of Measurement: Imperial
- Parker Plug ValvesDeskripsi:316 stainless steel rotary plug valves offer high corrosion resistance and flow capacity. They operate by quarter-turn manual actuation for on/off and forward flow throttling applications.atribut:
- UNSPSC: 40141701
- Connection Type: Threaded
- Parker DOT Push-to-Connect Tube FittingsDeskripsi:Brass and composite air brake fittings meet all the parameters for DOT applications involving air brakes. Brass and composite fittings are made with a polymer body and brass screw threads. Holding mechanisms are lighter weight than all-brass fittings. These fittings do not rust or corrode and the internal sealing mechanisms create a strong, dependable seal and withstand high- and low-temperature extremes.atribut:
- Application: Air
- Includes Pre-Applied Thread Sealant: No
- Maximum Operating Pressure: 250
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): -40
- System of Measurement: Imperial
- Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)Deskripsi:3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.atribut:
- UNSPSC: 27121701
- Body Material: Steel
- Finish/Coating: Plain
- Includes Bearing: No
- Includes Shut Off: No
- Includes Valve: Yes
- Maximum Working Pressure at 70°F (psi): 10000
- Seal Material: Polyurethane
- Series: 3000
- Valve Type: Ball
- Parker Plumbing Needle ValvesDeskripsi:Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.atribut:
- UNSPSC: 40141602
- Parker Manual Ball ValvesDeskripsi:Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- Ball Material: 316 Stainless Steel
- Body Seal Material: PTFE
- Handle Material: Nylon
- Handle Type: Lever
- Port : Standard
- Stem Material: 316 Stainless Steel
- Parker Cooling Filter DryersDeskripsi:Liquid line filter dryers are designed for use with CFC, HCFC, and HFC refrigerants in refrigeration and air conditioning systems. They are available with ODF, SAE flare, solder, and sweat connections.atribut:
- Package Quantity: 1
- Parker Suction Line AccumulatorsDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings. *Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.atribut:
- UNSPSC: 27126102
- Capacity (lbs): 3.4
- Connection: Solid Copper
- Connection Type/Size (inch): ODF 3/4
- For use with: All Refrigerants
- Height (inch): 15
- Mounting Orientation: Vertical
- OEM Part Number: 089117-01
- Outside Dia. (inch): 3
- Shell Dia. (inch): 3
- Shell Material: Steel
- Type: With Metering Orifice
- Parker Instrumentation Manifold ValvesDeskripsi:Instrument manifold valves help reduce installation costs and improve safety performance. These manifolds are a consolidation of single valves into a unitized block that allows engineers the flexibility to perform various tasks and functions with bleed/vent and test facilities.atribut:
- UNSPSC: 40141603
- Body Material: Stainless Steel
- Drain (in FNPT): 1/4
- Height (inch): 4
- Inlet (in FNPT): 1/4
- Length (inch): 2-1/2
- Outlet (in FNPT): 1/4
- Pressure (psig): 6000
- Seals: PTFE
- Standards: ANSI Class 2500
- Temperature (°F): -65 to 500
- Parker Cooling Sight GlassesDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- Agency Compliance: UL Listed for 650 PSIG
- Construction: Solid Copper Extended Ends
- Design: 2-pieces with O-ring
- Parker Air & Water Polyethylene TubingDeskripsi:Standard polyethylene tubing offers lightweight flexibility for air, water, and liquid transport lines for potable water, low-pressure pneumatics, and drain lines.atribut:
- UNSPSC: 31160000
- Application: Air; Chemical; Fluid Transfer; Pneumatic
- Autoclavable: No
- Clarity: Opaque
- Color: Black
- Features: Made from 100% Virgin Resin Material
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Flow Application: Beverage Dispensers; Chemical Transfer; Low Pressure Pneumatics; Potable Water
- For Environment: Chemical
- For Fluid Type: Air; Potable Water; Water
- For Location: Indoor; Outdoor
- Hardness: Shore D 45
- Industry Application: Pneumatics
- Material: Polyethylene
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): -80
- Reinforcement: Not Reinforced
- Resistance Properties: Crack Resistant
- Standards: ASTM D-1248; ASTM D-1693
- Stripe Color: No Stripe
- Parker Refrigeration Access ValvesDeskripsi:These nail clamps are used for runs of tube or pipe in plumbing applications and can be secured together in alternating positions to provide additional stability from vibration.atribut:
- For use with: Mobile R-134A, Air Conditioning Systems
- Includes: Prevents Refrigerant Flow If Not Connected To Port; Safety Stop
- Length (inch): 1-7/8
- Outside Dia. (inch): 1-5/16
- Parker Refrigeration Shutoff ValvesDeskripsi:Front seating valves have copper sweat ODF connections. Valves have a bi-directional flow and a max. working pressure of 750 psi. For use with all CFC, HCFC, and HFC refrigerants and with R-22 Air Conditioning Condensing Units and Heat Pumps.atribut:
- UNSPSC: 40141609
- Body Material: Brass
- Connection Material: Copper
- Flow: Bi-directional
- For use with: R-22 Air Conditioning Condensing Units and Heat Pumps
- Includes (in): 1/4 SAE Access Valve on Right Facing Field Connection
- Maximum Working Pressure: 750
- Operating Temperature Range (°F): -40 to +250
- Operating pressure: Vacuum to 750
- Style: Front Seating
- Parker Chemical-Resistant FEP TubingDeskripsi:General purpose FEP tubing handles fluids in chemical, mechanical, medical, and automotive applications.atribut:
- UNSPSC: 31231313
- Application: Beverages; Chemicals; Food; Water
- Autoclavable: Yes
- Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
- Clarity: Semi-Clear
- Color: Natural
- Features: Chemically Inert; Low Coefficient of Friction; Non-Wetting; Self-Extinguishing; Weldable
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
- Hardness: Shore D 55
- Material: FEP
- Maximum Operating Temperature (°F): 400
- Maximum Vacuum Pressure (in Hg): 28
- Minimum Operating Temperature (°F): -100
- Overall Length (ft): 50
- Peristaltic Pump Compatible: No
- Petroleum Product Compatibility: Kerosene; Mineral Oil
- Reinforcement: Not Reinforced
- Resistance Properties: Chemical Resistant; Corrosion Resistant; Heat Resistant
- Standards: 21 CFR 177.1550; ASTM D2116; UL 94 V-0 Compliant; USP Class VI
- Stripe Color: No Stripe
- Vacuum Rated: Vacuum Rated
- Parker Food & Beverage Polyethylene TubingDeskripsi:Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.atribut:
- UNSPSC: 31160000
- Application: Air; Chemical; Fluid Transfer; Pneumatic
- Autoclavable: No
- Clarity: Opaque
- Features: Made from 100% Virgin Resin Material
- Fitting Compatibility: Compression; Push-to-Connect
- Flexibility: Flexible
- Flow Application: Beverage Dispensers; Chemical Transfer; Low Pressure Pneumatics; Potable Water
- For Environment: Chemical
- For Fluid Type: Air; Potable Water; Water
- For Location: Indoor
- Hardness: Shore D 45
- Industry Application: Pneumatics
- Material: Polyethylene
- Maximum Operating Temperature (°F): 150
- Minimum Operating Temperature (°F): -80
- Overall Length (ft): 100
- Reinforcement: Not Reinforced
- Resistance Properties: Crack Resistant
- Standards: ASTM D-1248; ASTM D-1693; CFR21 Part 177 Compliant for Food Contact; FDA; NSF 51; NSF 61
- Stripe Color: No Stripe
- Wall Thickness (inch): 0.062
Daftar Harga distributor parker Terbaru March 2026
| Parker Plumbing Parts | Rp759.900 |
| Parker Solenoid Valve Coils | Rp779.900 |
| Parker Gauges and Electronics | Rp36.999.900 |
| Parker Filter Bags | Rp2.299.900 |
| Parker Inverted Flare Tube Fittings | Rp379.900 |
| Parker Steel Compression Tube Fittings for Instrumentation Lines | Rp499.900 |
| Parker Plug Valves | Rp329.900 |
| Parker DOT Push-to-Connect Tube Fittings | Rp379.900 |
| Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler) | Rp729.900 |
| Parker Plumbing Needle Valves | Rp169.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






















































































































































/Parker%20Filter%20Bags/36P109415114-2.jpg)




/97P109571331-1.jpg)





/Parker%20Cooling%20Sight%20Glasses/mqP109403818-2.jpg)


%20Lurus/Parker%20Refrigeration%20Shutoff%20Valves/3rP109436135-1.jpg)